Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148671

MPN #: LT250I

L.H.Dottie® Straight Insulated Liquid Tight Connector, Zinc Die Cast, 2-1/2"

Product Description
Insulated Die Cast Liquid Tight Connectors are used to connect metallic and non-metallic liquid tight conduit to a weatherproof outlet box and various other electrical enclosures. Material: Zinc Die Cast

PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length93-1/2
Width91-5/8 in
Height24-11/16 in
Size93-1/2 x 91-5/8 in
Diameter57-13/16

Product Details

TypeLiquid Tight Connector
Package Quantity1
DescriptionStraight Insulated Die Cast Liquid Tight Connector
Manufacturers Part NumberLT250I
For Use WithLiquid-Tight Flexible Metal and Non-Metal Type B Conduit
BrandL.H.Dottie