The Original™ Locking C-Clamps with Regular Tips Wide-opening jaws provide greater versatility in clamping a variety of shapes Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Guarded release trigger quickly unlocks and protects from accidental release
Irwin® Vise-Grip® 5WR Original Curved Jaw w/ Wire Cutter 5" Carded Locking Plier Features: Curved jaw with built-in wire cutter great for a variety of applications and material shapes Classic trigger release provides maximum locking force Convenient wire cutter included Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Hardened teeth are designed to grip from any angle Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Irwin® Vise-Grip® 4 Pc. Original Locking Pliers Kit Bag Set: 10CR, 7R, 6LN, 5WR Includes: 10CR 10" Fast Release Curved Jaw Locking Pliers 7R 7" Fast Release Straight Jaw Locking Pliers 6LN 6" Original Long Nose Locking Pliers 5WR 5" Original Curved Jaw Locking Pliers w/ Wire Cutter Kit Bag Features: Ideal for tightening, clamping, twisting and turning Constructed of high-grade heat-treated alloy steel for maximum toughness and durability Classic Trigger Release designed to provide maximum locking force Hardened teeth are designed to grip from any angle
IRWIN® VISE-GRIP® The Original™ Curved Jaw Locking Pliers - 10CR Features: Self-energizing lower jaw provides 3X more gripping power than traditional locking pliers, with no slipping or stripping Provides maximum torque without requiring heavy input pressure jaw mechanism naturally grips tighter as more torque is applied to the tool Classic trigger release provides maximum locking force Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque Constructed of high-grade heat-treated alloy steel ...
Features: Curved Jaw Profile - The curved section locks onto hex-shaped bolt heads, rounded-off nuts, pipes, and square tubing with the aggressive bite of deep, sharp teeth Pull-to-Release Lever - Easily set, release, and reposition the pliers with one hand and with more control than a traditional pinch-style lever Large Adjustment Knob - The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands Tensioning Through-Hole - Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key ...