Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820505

MPN #: 97 52 06

KNIPEX® 97 52 06 Crimping Pliers-3-Position Contact 10" OAL 20-10 AWG

Product Description
KNIPEX® 97 52 06 Crimping Pliers-3-Position Contact 10" OAL 20-10 AWG

Features:

  • For solder-free electrical connections
  • The new lever transmission reduces the handforce up to 30% compared with regular crimping pliers
  • Crimping pressure has been set precisely (calibrated) in the factory.
  • Two-hand operation for easy crimping of large conductor diameters
  • Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles
PRICE
$219.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in

Product Details

Manufacturers Part Number97 52 06
TypeCrimping Tool
Handle TypeNon-Slip Plastic Grips
BrandKnipex