Lavi Industries Basic Stanchion, 38-1/2" Black Wrinkle Post, 10' Retractable Bronze Belt
Write a Review
|
Questions & Answers (0)
Product Description
An extraordinary value! The Basic Retractable Post includes a 4-way connection, black slow-retract belt, and rubberized base: premium features at a budget-friendly price. This strong and durable stanchion post is manufactured from solid steel and includes our premium internal 7' belt mechanism. Shipped in 2 pieces (post & base) to keep freight costs low. Easily assembled with a simple twist of a key (included). Once assembled, post becomes permanently affixed to base and should not be unassembled. Beltrac Design USPTO® No. 2,472,720.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12.5 in |
| Height | 38.5 in |
| Weight | 30 lbs |
| Belt Width | 2 in |
| Belt Length | 10 ft |
| Post Height | 38-1/2 in |
| Post Diameter | 2-3/4 in |
| Base Diameter | 12-1/2 in |
| Base Weight | 18 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Bronze |
| Manufacturers Part Number | 26-20400WB/BZ |
| Indoor/Outdoor | Indoor |
| Brand | Lavi Industries |
| Type | Retractable Belt Barrier |
| Series | Basic |
| Post Material | Steel |
| Belt Material | Polyester |
| Number of Belts | 1 |
| Post Color Family | Black Wrinkle |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Steel |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | Post: 5, Mechanism: 3 yr |
Compliance & Certifications
| ADA Compliant | Yes |