Urrea Straight Striking Wrench, 2736SWH, 13-31/64" Long, 2 1/4" Opening
Write a Review
|
Questions & Answers (0)
Product Description
These box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized BLACK finish protects it against corrosion and prevents any possible chrome particle shedding that may result from continuously being stricken. 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavyduty work, thanks to its bigger contact surface with the nut.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-31/64 in |
| Weight | 10.2 lbs |
| Size | 2-1/4 in |
| Opening Size | 2-1/4 in |
Product Details
| Type | Box End Wrench |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Opening Type | Single Box |
| Points | 6 |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Ratcheting | No |
| Manufacturers Part Number | 2736SWH |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-636 |