- When the wrench is stricken, a vibration is produced through the bolt that makes the residue keeping the bolt jammed to fall off
- In particular, the flat design on these wrenches (openings in a straight line with the wrench handle) allows it to be used in places where there is no object or obstacle in it's way
- 12 points designed to perfectly fit the nut on the tool
- Opening size: 2-3/8"
- Total length: 14-51/64"
- Outer Diameter: 4-7/64"
- Head Depth: 1-31/64"
- Zinc Phosphate Finish
Urrea SAE Flat Striking Wrench, 12 Points, 2-3/8" Opening, 14-51/64"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$80.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-51/64 |
| Weight | 10.3 lbs |
| Size | 2-3/8 in |
| Opening Size | 2-3/8 in |
Product Details
| Type | Flat Striking Wrench |
| Measuring System | Inches |
| Color | Black |
| Opening Type | Super Drive |
| Points | 12 |
| Socket/Wrench Points | 12 |
| Manufacturers Part Number | 2738SW |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-W-636 |