Retinned wire mesh. Reinforced wire rims for added strength. Double pan hooks. Lacquered wooden handles. Sold in package quantity of 12. Priced each.
Vollrath® Strainer - Medium Mesh 8" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$192.00 Sold in packages of 12 / $16.00 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Diameter | 8 in |
Product Details
| Handle Material | Wooden Handles |
| Material | Wooden Handles |
| Package Quantity | 12 |
| Description | Medium Mesh |
| Manufacturers Part Number | 47195 |
| Brand | Vollrath |