Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910903

MPN #: 16777

Ergodyne® TREX™ Strap-On Heel Ice Traction Device, M/L, Black, 16777

Product Description
Ergodyne TREX™ Strap-On Heel Ice Traction Device, M-L, Black, 16777

Strap-On Heel Ice Traction Device: Rugged steel plates turn boot heels into ice picks, leaving the mid-foot free for vehicle operation. Applications: Road Construction, Construction, Railroad, Roofers, Trades, Installers, Contractors, Delivery/Service, Landscaping, Utilities, Logging.

Features:
  • Corrosion-resistant steel heel plate provides tenacious grip stability on ice and snow
  • Heel-only design leaves mid-foot free for unobstructed vehicle operation
  • Channeled design will not retain ice, snow or debris
  • Rugged webbing / hook & loop strap provides a secure fit
  • Rear reflective accents enhance worker conspicuity
  • M/L (5-12), XL (12 - 16); see size chart for all countries
PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
Size7-11

Product Details

TypeStrap-On Heel Ice Traction Device
Upper MaterialRubber
ColorBlack
SeriesTrex
Midsole MaterialRubber
For Use WithIce
Insulation TypeNone
Size TypeUSM 5-11
Closure TypeHook & Loop
MaterialSteel, Webbing
Outsole MaterialRubber
Package Quantity1 Pair
GenderUnisex
Footwear Coverage StyleHeel Only
Manufacturers Part Number16777
Shank MaterialRubber
Primary UseCold Weather Protection
Traction MaterialHeat-Treated Carbon Steel
BrandErgodyne