Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WB253695

MPN #: SP223160

Light Duty Strapping Protectors, 3"L x 2"H x 2"D x 0.160" Thick, White, Pack of 1000

Product Description
These strapping protectors guard palletized products from strapping damage.

Features:
  • Spreads strapping tension to prevent damage
  • Made from strong laminated fiberboard
  • Use with steel or poly strapping
  • May be reused and are recyclable


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 5 units
105.95Save $4.00 (4%)
Buy 6+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2 in
Depth2 in
Weight60 lbs
Size2" X 2" X 3"
Thickness0.160 in

Product Details

ColorWhite
RecyclableYes
StyleMedium Duty
MaterialLaminated Fiberboard
Package Quantity1,000
DescriptionStrapping Protectors
Manufacturers Part NumberSP223160