Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB0069493

MPN #: SP244160

Light Duty Strapping Protectors, 4"L x 4"H x 2"D x 0.160" Thick, White, Pack of 480

Product Description
These strapping protectors guard palletized products from strapping damage.

Features:
  • Spreads strapping tension to prevent damage
  • Made from strong laminated fiberboard
  • Use with steel or poly strapping
  • May be reused and are recyclable


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
119.95
Buy 3 units - 5 units
115.95Save $4.00 (3%)
Buy 6+ units
109.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Depth4 in
Thickness0.160 in
Size4" x 4" x 2"

Product Details

StyleMedium Duty
MaterialLaminated Fiberboard
Package Quantity480
DescriptionStrapping Protector
ColorWhite
Manufacturers Part NumberSP244160
RecyclableYes