Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB312977

MPN #: 7100209339

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Product Description
Suspension Trauma Safety Straps, DBI/SALA 9501403

Suspension Trauma Safety Straps - Model # 9501403. Suspension trauma safety straps, one pair, attaches to most harnesses.

Features:
  • Suspension trauma safety strap
  • Allows user to stand in harness after a fall
  • Attaches to almost any harness
  • Fast and easy installation
  • Extremely compact and lightweight design
  • Simple and fast zipper style deployment
  • Continuous loop design
  • In-field re-setable design


PRICE
$73.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width8-3/4 in
Height11-1/4 in
Weight Capacity310 lbs
Weight0.20 lb lbs
SizeOne Size

Product Details

TypeSuspension Strap
MaterialNylon
ColorBlack
Manufacturers Part Number7100209339
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA