- Anodized aluminum buckles, D-rings and torso adjusters for lightweight and extra robustness
- ANSI-compliant re-usable lanyard keepers for fast and easy stowing of snap hooks and carabiners
- Integrated personal SRL adapter allows a user to quickly attach and detach a personal SRL
- Comes with industry leading SAFESTEP DUO suspension trauma straps that can be easily deployed and adjusted in the event of a fall
Fall Safe Flex Basic Safety Harness, ALQC, 1 D-Ring, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | 2XL |
Product Details
| Type | Fall Arrest Harness |
| Belt | No |
| Ring Type | D-Ring |
| Color | Yellow/Black |
| Series | Flex Basic |
| Leg Connection Type | Quick Connect |
| Chest Connection Type | Quick Connect |
| Back D-Ring | Yes |
| Material | Aluminum |
| Package Quantity | 1 |
| D-Ring | 1 |
| Manufacturers Part Number | FS242IB-2XL |
| Leg Strap Buckle | Quick-Connect |
| Harness Connection | Back D-Ring |
| Chest Strap Buckle | Quick-Connect |
| Brand | Fall Safe |
Compliance & Certifications
| Certifications | ANSI |