Features:
- Spreads strapping tension to prevent damage
- Made from strong laminated fiberboard
- Use with steel or poly strapping
- May be reused and are recyclable
Model # :WB253696
MPN #: SP333160
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Depth | 3 in |
| Weight | 55 lbs |
| Size | 3" X 3" X 3" |
| Thickness | 0.160 in |
Product Details
| Color | White |
| Recyclable | Yes |
| Style | Medium Duty |
| Material | Laminated Fiberboard |
| Package Quantity | 720 |
| Description | Strapping Protectors |
| Manufacturers Part Number | SP333160 |