American Louver Stratus Plastic Cone Diffuser, Ceiling, 14", R6 Insulated, White
The all plastic Stratus cone style diffuser solves many problems associated with metal diffusers. It will never rust, scratches don't show, it will never need repainting, and is indistinguishavle from metal when installed. It has a consistent smooth finish, resists sweating, anti-static, and is mildew resistant. Comes with an insulation blanket that will reduce condensation and heat loss. White with 14" extra tall neck. Available in plaque style and 6", 8", 10", 12", and 14" neck sizes.
Features
- Lay-in a T-grid ceiling, 23 ¾" x 23 ¾"
- Composition – engineered polymers, stainless steel screws
- Insulation blanket, R6 thermal resistance
- Flame resistant, meets UL 94HB flame spread test
- 50% lighter than metal
- Extra tall neck – 2 3/8"
- Commercial dishwasher safe
- Made in the U.S.A.