American Louver Stratus Plastic Return Filter Grille, 14" Duct, T-grid, White
The all plastic Stratus eggcrate return filter grille solves many problems associated with metal grilles. It will never rust, scratches don't show, it will never need repainting, and is indistinguishavle from metal when installed. The hinged grille face drops down to quickly change the fiter or to remove for cleaning. It has a consistent smooth finish, resists sweating, anti-static, and is mildew resistant.Black with extra tall 14" neck. Also available in white and 6", 8", 10", and 12" neck sizes.
Features
- Lay-in style
- Made of engineered polymers, stainless steel screws
- Takes 20" x20"x1" filter
- 50% lighter than metal
- Extra tall neck – 2 3/8"
- Commercial dishwasher safe
- Made in the U.S.A.