Kelloggs® Special K Protein Meal Bar, Strawberry, 1.59 Oz, 8/Box
Write a Review
|
Questions & Answers (0)
Product Description
Special K Protein Meal Bars offer a convenient way to resist temptations and stay on track until your next meal. Meal bars contain 10 grams of protein and 5 grams of fiber. Each pouch contains one bar.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.59 oz. |
Product Details
| Type | Protein Bar |
| Port NPT | 1.59 oz. |
| Flavor | Strawberry |
| Package Quantity | 8 |
| Description | Protein Meal Bar |
| Manufacturers Part Number | KEB29186 |
| Gluten Free | No |
| Brand | Kellogg's |