MATERNE GoGo Squeez Organic Applesauce On-The-Go Variety, 3.2 oz, 20 Count
Write a Review
|
Questions & Answers (0)
Product Description
Squeez a little goodness into your day with Materne GoGo Squeez Organic Applesauce Pouches. This deliciously sweet applesauce is organic and made with 100% fruit. Each 3.2 oz squeeze pouch has an easy, reclosable, twist cap for easy applesauce on-the-go. Enjoy flavors like Apple, Strawberry, Banana, and Cinnamon. Organic, Gluten Free, Non-GMO, and Kosher, GoGo Squeez is perfect for enjoying when you're out and about, or running back and forth to meetings all day. Materne GoGo Squeez Organic Applesauce Pouches is an easier way to enjoy sweet, fruity applesauce, without a mess or spoon.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 Count |
Product Details
| Type | Grocery |
| Flavor | Applesauce |
| Package Type | Box |
| Description | Materne Gogo Squeez Organic Applesauce On-The-Go Variety |
| Manufacturers Part Number | 220-00742 |
| Gluten Free | Yes |
| Brand | Materne |