The polyethylene hybrid stretch wrap is engineered to enhance load retention and perform better than heavier, conventional films. This high performance stretch wrap is lightweight for increased yield. The stretch wrap is a 47 Ga clear polyethylene hybrid measuring 18" in width and 1476' in length. These wraps are sold as 4 rolls per case.
Global Industrial
Model # :WB422772
Global Industrial Hybrid Stretch Wrap, Cast, 47 Gauge, 18"Wx1476'L, Clear - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$74.64 Sold in packages of 4 / $18.66 ea
was $97.00Save $22.36 (23%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1476 ft |
| Width | 18 in |
| Weight | 5 lbs |
| Gauge | 47 ga |
| Core Size | 3 in |
Product Details
| Type | Hybrid |
| Color | Clear |
| Handle Included | No |
| Style | Hand Film |
| Material | Polyethylene Hybrid |
| Description | Hybrid Stretch Wrap |
| Package Quantity | 4 |
| Manufacturers Part Number | 422772 |
| Brand | Global Industrial |