Global Industrial
Model # :WBB3168676
Global Industrial Stretch Wrap Film For Hand Dispenser, Blown, 60 Gauge, 18"W x 2000'L, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Hold materials together safely using this Stretch Wrap Film for Manual Dispensers while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene blown stretch wrap film offers outstanding load protection and stretch. The blown Stretch Wrap Film has high cling and good load retention for optimum load protection. The 18" saves time and labor by maximizing each pass with its wider width reducing the amount of passes for a complete wrap top to bottom. The lighter 60 gauge film is an economical alternative for lighter shipments (recommended for 1-2000 lb. loads) traveling shorter distances. The lighter 60 gauge film is an economical alternative for lighter shipments (recommended for 1-2000 lb. loads) traveling shorter distances. Sold as 4 rolls per case.
PRICE
$107.80 Sold in packages of 4 / $26.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2000 ft |
| Width | 18 in |
| Weight | 40 lbs |
| Gauge | 60 ga |
| Core Size | 3 in |
Product Details
| Type | Blown |
| Color | Clear |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap Film For Hand Dispenser |
| Package Quantity | 4 |
| Manufacturers Part Number | PLBC1860 |
| Brand | Global Industrial |