Features:
- Hand held, lightweight, and freewheeling dispensers
- Maintain precise tension control assuring a tight, smooth application
- Ergonomic design reduces both bending and fatigue
Weights & Dimensions
| Length | 1500 ft |
| Width | 11-3/4 in |
| Weight | 38 lbs |
| Gauge | 80 ga |
| Core Size | 2-7/8 in |
Product Details
| Type | Blown |
| Color | Clear |
| Handle Included | No |
| Recyclable | No |
| Style | Hand Film |
| Material | LLDPE |
| Package Quantity | 4 |
| Manufacturers Part Number | SRF-18 |
| Brand | Vestil |