These rust prevention stretch wrap films combine the benefit of VCI (Vapor Corrosion Inhibitor) with traditional stretch film for a clean, safe, and easy to use dry packaging of metal products. They are ideal for wrapping pallets of metal parts, steel coils, or other difficult to bag products. They replace oils and greases using Armor VCI® Nanotechnology. The stretch films are recyclable and meet all REACH and RoHS requirements. For stretch film applications, be sure that the top of the load is enclosed and stretch film is fully overlapped to contain VCI vapors. The stretch wraps are sold 4 rolls per case.
Armor Poly® VCI Hand Stretch Film, 80 Gauge, 18"W x 1500'L, Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.80 Sold in packages of 4 / $68.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Weight | 9 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | VCI |
| Color | Blue |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | Polyethylene |
| Description | VCI Stretch Wrap |
| Package Quantity | 4 |
| Manufacturers Part Number | PVCISF80GB181500 |
| Brand | Armor |