Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3147099

MPN #: HLT103

Tape Logic® Hook Tape Individual Strips with Adhesive, 75'L x 1/2"W, White

Product Description
Great for hanging a variety of items

Features:
  • Touch fastener closure system - when the two sides are touched, hundreds of hooks interlock with hundreds of loops to create a secure bond
  • When pulled apart, the hook straightens out and releases from the loop
  • Rubber based, pressure-sensitive adhesive for both high and low temperature environments
  • Weather-resistant
  • Hook and Loop sold separately


PRICE
$34.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
34.95
Buy 3 units - 5 units
33.95Save $1.00 (3%)
Buy 6+ units
32.95Save $2.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 ft
Width1/2 in

Product Details

TypeHook
MaterialRubber
Package Quantity1
ColorWhite
Manufacturers Part NumberHLT103
BrandTape Logic