Hook and loop strips available separately.
Model # :WBB3203606
MPN #: VEL158
Hook Brand Tape Strips, 1 1/2 in x 75 ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 |
| Width | 1-1/2 in |
Product Details
| Type | Hook |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | VEL158 |