Federal Signal 141ST-120G Strobe light, 120VAC, Green
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal 141ST-120G Strobe light, 120VAC, Green - 141ST-120G
Federal Signal's Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available with a green fresnel dome. All models are UL Listed for indoor/outdoor use and the 120VAC models are CSA Certified. The Model 141ST is available in 120VAC and includes a removable strobe mechanism. The 120VACversions come ready to mount on a 1/2-inch pipe. Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions or dangerous areas. Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications. 5 Year Limited Warranty.
Federal Signal's Electraflash® 141ST is an economical strobe light designed for a variety of industrial uses. This compact warning light is less than six inches tall and six inches in diameter. Models are available with a green fresnel dome. All models are UL Listed for indoor/outdoor use and the 120VAC models are CSA Certified. The Model 141ST is available in 120VAC and includes a removable strobe mechanism. The 120VACversions come ready to mount on a 1/2-inch pipe. Federal Signal's Electraflash strobe lights are designed for both indoor and outdoor industrial environments. The unit's convenient size and intense light output make it ideal for use on maintenance vehicles, fork lifts, and other material handling equipment. The economical Model 141ST effectively alerts of hazardous conditions or dangerous areas. Federal Signal's Electraflash strobe warning light is an affordable visual signal which is ideally suited for light duty applications. 5 Year Limited Warranty.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/4 in |
| Weight | 0.9 lbs |
| Diameter | 5-1/2 in |
Product Details
| Lamp Life Hours | 4000 hr |
| Flash Rate/Minute | 80 |
| Color | Green |
| Operating Temperature | -31F to 150F |
| Mounting Location | Pipe, Surface |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Strobe light |
| Package Quantity | 1 |
| Candela Peak | 100000 |
| Manufacturers Part Number | 141ST-120G |
| Operating Current | 0.06 |
| LED Color Family | Green |
| Brand | Federal Signal |