Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3217203

MPN #: 36-V-243-6/5DB-L-RAL5001

Strong Hold® Extra Heavy Duty Ventilated Cabinet With Drawers, 36"Wx 24"D x 75"H, Blue

Product Description
This Strong Hold® ventilated (hex) uniform cabinet is built to support your industrial storage needs. Made with 14 GA steel, the cabinet stands at 75 in. H x 36 in. W x 24 In. D. This cabinet features a full-width hanger rod, allowing for plenty of space to neatly hang uniforms and jackets. Above the rod is a shelf for your hats, helmets, and any other supplies.

Your equipment is secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. 8 GA leaf hinges support the full-length ventilated (hex) doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 3 inch integrated legs provide space for a forklift, offering smooth transportation options.

Shipped fully assembled, this cabinet is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched and backed by a 25-year warranty.

Features:
  • 14 GA all-welded body construction with an overall capacity of 8,000 lbs.
  • Ventilated (Diamond) doors allow for visibility and airflow.
  • 3 adjustable shelves with 1900 lbs capacity each
  • Equipped with 6 drawers that have a 400 lbs load capacity each
  • Ships fully assembled and ready for use from Louisville, Kentucky; 25-year warranty


"

PRICE
$3,229.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height75 in
Weight519 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStationary Ventilated Cabinet
Shelf Capacity1900 lbs
Number of Adjustable Shelves3
ColorBlue
Door TypeVentilated
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves8
MaterialSteel
Construction TypeAll-Welded
Number of Compartments8
Package Quantity1
Manufacturers Part Number36-V-243-6/5DB-L-RAL5001
Number of Fixed Shelves2
Base TypeLegs
BrandStrong Hold

Warranty

Warranty25 yr