Strong Hold® HD Stationary Ventilated Cabinet w/ 6 Drawers, 4 Shelves, 48"Wx24"Dx78"H,Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Extreme Duty 12 GA ventilated (hex) cabinet features 4 adjustable shelves with 6 half-width drawers. Built with an all-welded body construction and a 3 point locking system. Ships fully assembled. Made in the USA. 99-year warranty.
PRICE
$4,189.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 774 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 1500 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Ventilated |
| Handle Type | Cast Iron |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-H-244-6/5DB-RAL7024 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |