Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3216938

MPN #: 56-H-244-6/5DB-RAL1019

Strong Hold® HD Stationary Ventilated Cabinet w/4 Shelves, 6 Drawers, 60"W x 24"D x 78"H, Beige

Product Description
This Strong Hold® ventilated (hex) cabinet is built to support your toughest industrial storage needs. Made with 12 GA steel, the cabinet stands at 60"W x 24"D x 78"H. The structural strength of our all-welded, wrap around body now can support up to 11,000 lbs.

Your tools and equipment are secured by a 3-point locking system. The cast steel handle is compatible with standard padlocks and can also be equipped with a digital keypad for keyless entry. There are 8 GA leaf hinges (3 per door) that support the ventilated (hex) doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation.

We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • Ventilated (Hex) doors allow for visibility and airflow
  • 4 adjustable shelves with 1950 lbs capacity each
  • Equipped with 6 half-width drawers that are 6 in. tall and have a 400 lbs load capacity each
  • Ships fully assembled and ready for use from Louisville, Kentucky
  • 99-year warranty


PRICE
$4,665.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight913 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeStationary Ventilated Cabinet
Shelf Capacity1950 lbs
Number of Adjustable Shelves4
ColorTan
Door TypeVentilated
Handle TypeCast Iron
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Package Quantity1
Manufacturers Part Number56-H-244-6/5DB-RAL1019
Base TypeLegs
BrandStrong Hold

Warranty

Warranty99 yr