Strong Hold® Shop Table w/ 2 Drawers, Maple Top, Shelf 72"W x 36"D x 48"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Strong Hold's Extreme Duty shop tables ensure a strong and dependable workstation. The welded angle legs and maple butcherblock style tabletop are able to support an extreme weight capacity of 10,000 lbs. The two drawers have a 400 lbs load capacity per drawer. Includes 34 bins for small part storage. There is also a high-capacity bottom shelf to store your equipment when it is not in use. The table stands at 34 in. H x 72 in. W x 36 in. D.
Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.
Shipped fully assembled, this table is immediately ready for use. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold products is unmatched and backed by a 99-year warranty.
PRICE
$3,739.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 48 in |
| Weight Capacity | 10000 lbs |
| Weight | 587 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Shop Table |
| Color | Gray |
| Number of Drawers | 2 |
| Style | Drawer, Riser and Shelf |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | T7236-34B-2DB-MT-RAL7024 |
| Primary Use | Worksurface |
| Top Material | Maple Butcher Block |
| Brand | Strong Hold |