Strong Hold® Heavy Duty Open-Metal Bin Storage 368PH-51VD-SB - 36 x 36 x 78
Write a Review
|
Questions & Answers (0)
Product Description
Stronghold Heavy Duty Open-Metal Bin Storage 36 x 36 x 78
This 36" wide unit comes with adjustable vertical dividers in 2 different size heights, 4 1/2" high and 8 1/2" high. The vertical dividers are adjustable on 2" centers. Skid legs are provided for ease in mobility. The standard overall height is 78" include 6"H legs.
This 36" wide unit comes with adjustable vertical dividers in 2 different size heights, 4 1/2" high and 8 1/2" high. The vertical dividers are adjustable on 2" centers. Skid legs are provided for ease in mobility. The standard overall height is 78" include 6"H legs.
PRICE
$4,919.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 78 in |
| Weight | 891 lbs |
Product Details
| Shelf Capacity | 1425 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Dividers | 51 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | No Bin |
| Manufacturers Part Number | 36-CSU-368PH-51VD-SB |
| Number of Fixed Shelves | 9 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |