Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB495275

MPN #: 45-VB-243-CA

Stronghold Heavy Duty Mobile Ventilated Cabinet, 48"W x 24"D x 67"H, All-Welded, Gray

Product Description
Stronghold Mobile Ventilated Cabinet 48 x 24 x 67

Made of all welded, 12-gauge steel for long lasting durability. Provides three adjustable shelves and ventilated swing-out doors and back. Casters provide easy mobility of products or equipment from one area to another. Color finish is Dark Gray. Size is 48" W x 24" D x 67" H. Number of adjustable shelves is 3. Shelf capacity is1,200 lbs. Openings is 4. 1 Year Limited Warranty.

PRICE
$3,125.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height67 in
Weight461 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeMobile Ventilated Cabinet
Shelf Capacity1200 lbs
Number of Adjustable Shelves3
ColorGray
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Package Quantity1
Manufacturers Part Number45-VB-243-CA
Number of Fixed Shelves1
Base TypeMobile
BrandStrong Hold

Warranty

Warranty1 yr