Stronghold Heavy Duty Ventilated Divider Cabinet, 48"W x 24"D x 78"H, All-Welded, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stronghold Ventilated Divider Cabinet 48 x 24 x 78
This 12-gauge welded steel construction ventilated cabinet comes with 2 slotted shelves with 3 adjustable dividers and 1 standard adjustable shelf. Divide and lock your equipment where security and visibility of inventory are necessary.
This 12-gauge welded steel construction ventilated cabinet comes with 2 slotted shelves with 3 adjustable dividers and 1 standard adjustable shelf. Divide and lock your equipment where security and visibility of inventory are necessary.
PRICE
$3,285.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 562 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 900 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Dividers | 8 |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 46-V-241-2APH-8VD |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |