Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Industrial

Model # :WB798880

MPN #: C2010

SPC Industrial™ DuraShelf™ Leg Connector

Product Description
This part is used to stack a panel with legs onto another panel. The shorter pegs go into the panel, and the longer side goes into the leg. This can be used in certain parts/holes of the panel. These holes are in the corner, and shaped like a "D".

PRICE
$3.89

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3.89
Buy 6+ units
3.70Save $0.19 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Depth1-1/2 in
Height4 in

Product Details

TypeShelf Leg Connector
Shelf TypeConnector
MaterialPlastic
ColorBlack
Manufacturers Part NumberC2010
BrandSPC Industrial