x

Take 15% off your entire order!

Offer applied at checkout

Strut Nut W/Spring Zinc 3/8" - Pkg Qty 127

Strut Nut W/Spring Zinc 3/8" - Pkg Qty 127

Item #: WBB359836

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.82 ea.

Price: $104.14 / Pkg of 127

Save $5.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STRUT NUT W/SPRING ZINC 3/8"

STRUT NUT WITH REGULAR SPRING - To be used on 1-3/8" and 1-5/8" strut.

  • MATERIAL Carbon Steel - Electro Galvanized
  • TYPE With Spring Nut
  • ROD (THREAD) SIZE 3/8
  • THICKNESS INCHES 3/8
  • WEIGHT LBS 0.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Strut Nut W/Spring Zinc 5/8"

Item #: B359838

Not Yet Rated

Usually ships in 1 to 4 days

$1.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strut Nut W/Spring Zinc 3/8" - Pkg Qty 127

Strut Nut W/Spring Zinc 3/8" - Pkg Qty 127

Item #: WBB359836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant