x

Take 15% off your entire order!

Offer applied at checkout

Strut Pipe Clamp T304 Ss 1/2

Strut Pipe Clamp T304 Ss 1/2

Item #: WBB359857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 25

Price: $4.41

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STRUT PIPE CLAMP T304 SS 1/2

RIGID IPS STRUT CLAMP - ASSEMBLED

  • MATERIAL Stainless Steel
  • PIPE OD 0.84
  • PIPE SIZE 1/2"
  • MAX REC LOAD LBS. 400
  • WEIGHT LBS 0.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Strut Pipe Clamp T304 Ss 3/8

Item #: B359862

Not Yet Rated

Usually ships in 1 to 4 days

$3.71

Close

25 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strut Pipe Clamp T304 Ss 1/2

Strut Pipe Clamp T304 Ss 1/2

Item #: WBB359857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant