Stryker Lifepak® 15 Back Pouch, Accessory Storage, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Back Pouch is designed to provide convenient accessory storage for compatible Lifepak® monitoring and defibrillation systems. This accessory pouch attaches to the back of the device, allowing healthcare providers to keep essential supplies organized and readily accessible during patient care.
The pouch offers space for commonly used accessories such as electrodes, cables, sensors, and other monitoring supplies, helping ensure that critical equipment remains with the monitor when needed. Durable materials help protect stored items while maintaining reliable performance in demanding clinical and emergency environments.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the back pouch supports efficient organization of monitoring accessories during patient transport and emergency response.
Ideal for EMS agencies, hospitals, emergency departments, and transport teams, the Lifepak® 15 back pouch helps ensure that important accessories remain securely stored and easily accessible during patient care.
The pouch offers space for commonly used accessories such as electrodes, cables, sensors, and other monitoring supplies, helping ensure that critical equipment remains with the monitor when needed. Durable materials help protect stored items while maintaining reliable performance in demanding clinical and emergency environments.
Designed for use with compatible Lifepak® monitoring and defibrillation systems, the back pouch supports efficient organization of monitoring accessories during patient transport and emergency response.
Ideal for EMS agencies, hospitals, emergency departments, and transport teams, the Lifepak® 15 back pouch helps ensure that important accessories remain securely stored and easily accessible during patient care.
PRICE
$159.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 6 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Pouch |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 11260-000039 |
| Brand | Stryker |