Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
KaWe

Model # :WBB2333793

MPN #: 20-810-000

KaWe EUROLIGHT® C10 Professional ENT Otoscope with Case

Product Description
Features & Benefits:
  • KaWe products offer the latest in ENT technology and are known for their high quality and longevity
  • This otoscope features standard illumination with 3X magnification, a dimmable rheostat, screw closure and a vacuum bulb
  • This professional, state-of-the-art instrument offers a broad, unhindered line of sight
  • Includes ten 2.5mm and ten 4.0mm disposable ear specula
  • Black zippered storage pouch provides safe and convenient storage
Specifications:
  • Includes standard illumination with 3X magnification, a dimmable rheostat, screw closure and a vacuum bulb
  • Includes ten 2.5mm and ten 4.0mm disposable ear specula
  • Includes black zippered storage pouch to provide safe and convenient storage
  • Requires 2 "C" batteries (not included) or KaWe rechargeable battery and charging station (not included)
  • 7-1/4 x 1 inch diameter
  • Color: Silver (black accents)


PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width1 in
Height1 in
Weight0.9 lbs

Product Details

LampVacuum
TypeDiagnostic Instruments
ColorSilver
Magnification3X
Power Source2 C Batteries (Not Included)
Voltage2.5 V
MaterialPlastic, Steel
DescriptionEurolight® C10 Professional ENT Otoscope with Case
Package Quantity1
Manufacturers Part Number20-810-000
BrandKaWe

Warranty

Warranty2 yr