- PVC Ceiling Tiles 100% Waterproof and Washable
- Class "A" fire rated
- USDA compliant
- Stain Resistant
- Case Qty: 10
Genesis Stucco Pro PVC Ceiling Tile 765-00, Waterproof & Washable, 2'L X 4'W, White - 10/Case
|
Questions & Answers (0)
Product Description
Features
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 47-3/4 in |
| Height | 3/16 in |
| Thickness | 3/16 in |
Product Details
| Material | PVC |
| Package Quantity | 10 |
| Description | Genesis Standard |
| Color | White |
| Manufacturers Part Number | 765-00 |
| Mounting Style | Lay In |
| Brand | Genesis |
Warranty
| Warranty | 25 yr |