x

Take 15% off your entire order!

Offer applied at checkout

+

Acco® Suction Cup with Hook, 1-3/4" Hook, 2/Pack

Acco® Suction Cup with Hook, 1-3/4" Hook, 2/Pack

Item #: WBB844178

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.55 up to 43% OFF

Price: $1.45

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Acco® Suction Cup with Hook, 1-3/4" Hook, 2/Pack

This 1-3/4" suction cup clips stick to any smooth, flat surface and hold onto a wide variety of materials. Great for hanging signs, nametags and ornaments on glass surfaces.

  • MANUFACTURERS PART NUMBER 72461
  • WEIGHT CAPACITY 4 lbs
  • CONSTRUCTION Plastic, Metal
  • DESCRIPTION Suction Cup with Hook
  • PACKAGE QUANTITY 2/Pack
  • COLOR FINISH Clear
  • BRAND Acco Brands
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acco® Suction Cup with Hook, 1-3/4" Hook, 2/Pack

Acco® Suction Cup with Hook, 1-3/4" Hook, 2/Pack

Item #: WBB844178

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Acco® Suction Cup with Hook, 1-3/4" Hook, 2/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant