3M Command™ Poster Strips, White, 12/Pack
|
Questions & Answers (0)
Product Description
These poster strips make decorating quick and easy. They're perfect for hanging schedules, posters, calendars and pictures without frames, or as an alternative to double-sided tape. They stick to wood, tile, metal and painted surfaces, yet they also come off leaving behind no holes, marks, sticky residue or stains.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.24
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 5/8 in |
| Weight Capacity | 1 lbs |
| Size | Small in |
Product Details
| Type | Mounting |
| Mounting Location | Press-On Adhesive |
| Package Quantity | 12 Strips |
| Description | Poster Strips |
| Color | White |
| Manufacturers Part Number | 17024 |
| Brand | 3M |