Epic Fans Summit 12' Direct Drive Fan, 1 Phase, 78863 CFM, 120V
Write a Review
|
Questions & Answers (0)
Product Description
The Summit Direct Drive fan ranges from 8' up to 24' in diameter. The Summit HVLS fan provides maximum airflow with lower decibel levels, meeting all application needs.
PRICE
$6,899.00
1
1
Ships in 75 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 36 |
| Height | 36 in |
| Fan Diameter | 144 in |
| Downrod Length | 18 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 10 |
| Number of Blades | 5 |
| Blade Color Family | Black Anodized/Black Winglet |
| Motor Type | DC |
| Mounting Location | Ceiling |
| Reversible | Yes |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | EDF12B155V1 |
| Indoor/Outdoor | Indoor |
| Sound Level | 45 |
| Brand | Epic Fans |
| RPM | 124 rpm |
| Type | Industrial |
| CFM | 78863 CFM |
| Horsepower | 1 HP |
| Color | Silver/Black |
| Amperage | 7.5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
Warranty
| Warranty | 15 Mechanical, 7 Electrical, 1 Controls, 1 Labor, Lifetime on Airfoils yr |
Compliance & Certifications
| Certifications | ULC, AMCA |