Sump Alarm High Water Alarm, 120V, 100' Float
Write a Review
|
Questions & Answers (0)
Product Description
This Industry leading Indoor and Outdoor 120 V High-Water Alarm Indicates Visually and Audibly When Liquid Level is too High (90db horn). It Can be Used in Sump Pumps, Water Tanks, Lift Stations, Low Density Oils and Sewage Water. Product Activates When the Water Level in the Basin or Sump Rises Above the Desired level. The large (1 inch) LED Indicator Light is Visible from a Distance. This Product Comes with a 6 Ft. 3 Prong Grounded Plug and a 100 Ft. Tethered Water Boss Float. The Operating Temperatures for this Product are -40 deg F to 140°F. Product is Ready to Operate out of the Box, Including Four Rear Mounting Holes, Mounting Feet, Wall Anchors, Hardware, and Wire Ties to Simplify Installation.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 100 ft |
Product Details
| Type | High Water Alarm |
| Voltage | 120 V |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Application | Sump Pump, Potable Water, Septic Systems And Low-Density Oils |
| Manufacturers Part Number | SA-120V-1L-100 |
| Brand | Sump Alarm |