SUNNY D Tangy Original Orange Flavored Citrus Punch, 6.75 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
SunnyD Tangy Original Orange Flavored Citrus Punch has 25% less sugar, with the same great taste. Perfect for packed lunches, vending machines, or for grabbing and going when you need a to-go drink.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.75 oz. |
Product Details
| Type | Beverages |
| Flavor | Ornage |
| Package Type | Box |
| Package Quantity | 24 |
| Description | Sunny D Tangy Original Orange Flavored Citrus Punch |
| Manufacturers Part Number | 900-00121 |
| Gluten Free | No |
| Brand | Sunny D |