GT'S Organic Raw Kombucha Gingerade, 16 oz, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
One of the greatest health benefits of drinking Kombucha tea is its ability to detox the body to generate probiotics in the system and flush the destructive enzymes. Drinking kombucha regularly strengthens the immune system due to the abundance of antioxidants in the drink. GT's Gingerade combines two of nature's superheroes: the healing power of GT's Kombucha and the balancing and cleansing abilities of fresh-pressed ginger juice.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Type | Refrigerated |
| Flavor | Ginger |
| Package Type | Box |
| Package Quantity | 6 |
| Description | Gt's Organic Raw Kombucha Gingerade |
| Manufacturers Part Number | 902-00098 |
| Gluten Free | No |
| Brand | Gt's |