Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172756

MPN #: US932288

Grosfillex® Sigma 69" x 39" Rectangular Aluminum Table w/ Umbrella Hole, Volcanic Black

Product Description
• Comfortably seats up to 8 people
• Strong, sturdy, 100% aluminum design ships complete
• Cleans up quickly and easily Perfect for enhancing style and maximizing seating for large parties in any outdoor dining setting. The Grosfillex® Sigma Complete Metal Table will be a beautiful addition to your outdoor restaurant & patio dining floorplan. This 100% aluminum table comes complete in one carton with all hardware and easy-to-read instructions. It is easy and fast to assemble. The Sigma features a standard design to complement your restaurant decorating scheme. It is simple to maintain – just wipe with a cloth and mild soap when needed. Rust and UV resistant. Features adjustable footpads and an umbrella hole (with cap).

Features:
  • Slatted aluminum table cleans up quickly and easily
  • Ships complete
  • Strong, sturdy design
  • 69" x 39" comfortably seats 8 people
PRICE
$1,569.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width39 in
Depth39 in
Height29-5/16 in
Weight57.3 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyVolcanic Black
ColorBlack
Table Top Color FamilyVolcanic Black
Table Top MaterialAluminum
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUS932288
CollectionSigma
ShapeRectangular
BrandGrosfillex

Warranty

Warranty2 Years