Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173314

MPN #: UT646289

Grosfillex® Sunset Stacking Outdoor Armchair, Solid Gray Sling On Platinum Gray Frame - Pkg Qty 16

Product Description
• Made of Grosfillex proprietary technopolymer with Air Molding Technology to provide weather resistance and durability
• Easy to clean and maintain, rust and UV resistant frames, anti-microbial slings withstand mold & mildew
• ASTM rated to 300 lbs. for structural strength Experience the epitome of luxury in the Sunset Stacking Outdoor Armchair, redefining American style. Crafted with proprietary air molding technology, it combines comfort and elegance seamlessly. With UV resistance and Microban® anti-microbial Textilene fabric, it remains pristine even after years of sunlight exposure. Ideal for high-end outdoor settings, it offers exceptional quality, durability, and style that lasts.

Redefining the American lifestyle, the Sunset Stacking Outdoor Armchair is in a class of its own! Made using our proprietary air molding technology (AMT), its smooth, flowing lines and coordinating sling offer superior comfort without sacrificing style. Lightweight and UV resistant, the Sunset Stacking Armchair will remain looking good as new - even after years of exposure to direct sunlight. Plus, the comfortable sling features Microban® anti-microbial Textilene fabric, which resists mold, mildew and sagging.

Perfect for use in your outdoor restaurant, café or hotel pool area, the Sunset Stacking Armchair is ASTM rated for commercial use and has a 300 lb. weight capacity.

Don't forget that these smart & stylish armchairs are part of the Sunset complete collection, which also features sunloungers, barstools, dining and occasional tables, bringing a complete, coordinated and polished look to your outdoor area.

Features:
  • Seat Material - Sling - high quality texteline fabric; 100% PVC coated with Antimicrobial protection; UV resistant
  • Engineered to last with timeless design and undeniable quality
  • Weather resistant and reinforced with fiberglass for extra durability
  • Lightweight, easy to clean, and low maintenance for perfect everyday use
  • Stacks for easy storage
  • Long lasting comfort
  • 3-year warranty
  • Passes ASTM-B performance standard for commercial outdoor lounging
  • Made of Grosfillex® proprietary technopolymer with Air Molding Technology (AMT) to provide weather resistance and durability with the strength of metal
  • Contemporary cast metal design without the cost
  • Rust and UV resistant
  • Nylon foot pads for wear resistance on hard deck surfaces
  • Composition - Polypropylene + Fiberglass Frame - Aluminum + Textilene Sling
  • Arm Height - 26"
PRICE
$4,479.20  Sold in packages of 16 / $279.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth25 in
Height35 in
Weight Capacity300 lbs
Weight11 lbs
Seat Width24 in
Seat Depth25 in
Seat Height18 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyPlatinum Gray
StackableYes
Seat Color FamilySolid Gray
Package Quantity16
Frame MaterialResin
Arm TypeFixed
Manufacturers Part NumberUT646289
Seat MaterialTextilene
CollectionSunset
BrandGrosfillex

Warranty

Warranty3 Years