x

Take 15% off your entire order!

Offer applied at checkout

+

Sunshade™ Hard Hat Accessory

Sunshade™ Hard Hat Accessory

Item #: WBB586705

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $7.90

Clearance Price: $5.99

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MSA V-Gard® Hard Hats, Full Brim, Fas-Trac® Suspension, White, 475369

MSA V-Gard® Hard Hats, Full Brim, Fas-Trac® Suspension, White, 475369

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MSA V-Gard® Hard Hats, Front Brim, 1-Touch Suspension, White, 10057441

MSA V-Gard® Hard Hats, Front Brim, 1-Touch Suspension, White, 10057441

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19956 Omega II Hard Hat, 6-Point Ratchet Suspension, Blue

ERB™ 19956 Omega II Hard Hat, 6-Point Ratchet Suspension, Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19952 Omega II Hard Hat, 6-Point Ratchet Suspension, Yellow

ERB™ 19952 Omega II Hard Hat, 6-Point Ratchet Suspension, Yellow

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19111 Vented 4-Point Suspension Bump Cap, White

ERB™ 19111 Vented 4-Point Suspension Bump Cap, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow

ERB™ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19112 Vented 4-Point Suspension Bump Cap, Yellow

ERB™ 19112 Vented 4-Point Suspension Bump Cap, Yellow

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Hard Hat With UVicator, H-702R-UV, Yellow, 4-Point Ratchet Suspension

3M™ Hard Hat With UVicator, H-702R-UV, Yellow, 4-Point Ratchet Suspension

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size

Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

SunShade™ Hard Hat Accessory

Attaches to the edge of the cap of the hard hat to help protect the ears and neck from sun and heat, while enhancing worker visibility with contrasting color band and reflective striping.

  • LENGTH INCHES 7.00
  • WIDTH INCHES 1/2
  • HEIGHT INCHES 10
  • DESCRIPTION Sun Shade
  • MATERIAL(S) Jersey Mesh
  • SIZE One Size
  • TYPE Accessory
  • MANUFACTURERS PART NUMBER 10100321
  • COLOR Yellow
  • BRAND Safety Works
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Outside Maintenance Crew
    Your review:
    Sunshade does a very good job of keeping the sun off your neck and still allows the breeze through.
  • Reviewer: Anonymous

    Date: September 02, 2013

    Good for safety and shade
    Your review:
    This sunshade keeps the sun off your neck as well as making you more visible. It also helps to keep bugs off especially if you spray it with insect repellent. I recommend it for everyone.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this fit a wide brim hardhats

    Question Asked By: Rob, May 03, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, May 03, 2012

      The Sunshade will not fit on wide brim hardhats.

Accessories
Graphic Signs - Danger Hard Hat Area - Vinyl 7"W X 10"H

Graphic Signs - Danger Hard Hat Area - Vinyl 7"W X 10"H

Item #: 952818P

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.76

Ergodyne® Chill-Its® 6715 Evaporative Cooling Hard Hat Pad, Solid Blue, One Size

Ergodyne® Chill-Its® 6715 Evaporative Cooling Hard Hat Pad, Solid Blue, One Size

Item #: B305607

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Ergodyne Chill-Its® Evap. Hard Hat Neck Shade w/ Built-In Cooling Towel, Lime, 12523

Ergodyne Chill-Its® Evap. Hard Hat Neck Shade w/ Built-In Cooling Towel, Lime, 12523

Item #: B910899

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.25

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunshade™ Hard Hat Accessory

Sunshade™ Hard Hat Accessory

Item #: WBB586705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sunshade™ Hard Hat Accessory
    Sunshade™ Hard Hat Accessory
    Sunshade™ Hard Hat Accessory
    Sunshade™ Hard Hat Accessory
    Sunshade™ Hard Hat Accessory
    Sunshade™ Hard Hat Accessory
    Sunshade™ Hard Hat Accessory
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant