- Three styles available: Delay on Make, Delay on Break & By - Pass
- Fixed or adjustable delay ranges
- Initiate timer in 70 milliseconds
- Broad input voltage range (Pilot Circuit)
- 19 to 250 VAC, 50/60 Hz
- Maximum load 1.0 amp, 10 amp inrush
- Varying models work with or without anticipator type thermostats
- Terminal or wire connections available
- Operating Temperature Range 0°F to 160° F (-18°C to 71°C)
- Compact Size 2" x 2" x .075" (5.08 x 5.08 x 1.9 cm)
- Non positional single hole mounting
- All parameters are subject to change as per special requirements
- By - pass a control or device during start up
- Helps to reduce power surges in multiple compressor applications
Supco Td73 Time Delay - 19 To 250 Vac Only - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Supco Time Delay - 19 to 250 VAC Only
PRICE
$153.00 Sold in packages of 12 / $12.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | TD73 |
| Package Quantity | 12 |
| Description | Time Delay - 19 to 250 VAC Only |
| Brand | Supco |