Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3177665

Global Industrial™ Super Duty Self Seal Bubble Pouches, 8"W x 11"L, Clear, 250/Pack

Product Description
Features:
  • Lightweight self-seal bag for heavy items
  • Maximum cushioning with 5/16" Bubble
  • Secures with peel and seal closure
  • Great for shipping heavy and fragile items
  • Bubble is sandwiched between smooth polyethylene layers allowing products to be effortlessly packaged


PRICE
$325.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
325.95
Buy 3 units - 5 units
309.95Save $16.00 (5%)
Buy 6+ units
299.95Save $26.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width8 in
Thickness5/16 in

Product Details

TypeSelf-Seal Bubble Bags
Package Quantity250
DescriptionSelf-Seal Bubble Pouches
ColorClear
Manufacturers Part NumberB3177665
ClosurePeel & Seal
BrandGlobal Industrial
RecyclableYes