Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Loctite

Model # :WBB1613334

MPN #: 1270884

Loctite® Fun-Tak Mounting Putty, 2 oz

Product Description
Reusable, repositionable adhesive that is a convenient alternative for tape, tacks, staples and magnets in the home, school and office. No more holes in walls or chipped, peeled paint. Ideal for hanging any lightweight item to a smooth or hard surface. Adhesive Putty Type: Repositionable and Reusable; For Use On: Clean/Dry Surfaces; Capacity (Volume): 2 oz; Nontoxic: Yes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$3.59

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 oz

Product Details

Manufacturers Part Number1270884
TypePutty
Package Quantity6/Pack
ColorBlue
BrandLoctite