Loctite® All-Purpose Super Glue, 2 gram Tube, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
All-purpose super glue bonds faster and stronger than ordinary glues. Instantly bonds and repairs most materials, including rubber, leather, wood, metal and most plastics. Self-piercing nozzle keeps glue off fingers. Re-sealable tubes. Adhesive Type: Super Glue Liquid; Color Dried: Clear; Capacity (Volume): 0.07 oz.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.07 oz |
Product Details
| Type | Glue |
| Glue Type | Super Glue |
| Package Quantity | 2/Pack |
| Description | All-Purpose Super Glue |
| Color | Clear |
| Manufacturers Part Number | 1363131 |
| Brand | Loctite |